Zoro Homepage

Compressor Lubricant POE-LT 100, 1gal, PK4

  • Mfr # MSF2044005

  • Zoro # G3790129


product price: $478.99
/pk 4, $119.75/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor
Base
Polyol Ester (POE)
ISO Viscosity Grade
100
Application
HFC Refrigeration Applications
Standards
OSHA HazCom Standard 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF2044005
Zoro #
G3790129
UPC #
816692025777
Country of Origin
United States

Dimensions

Container Size
1 gal.

Details

Sub-Category
Compressor
Item
POE Refrigeration Lubricant
Base
Polyol Ester (POE)
ISO Viscosity Grade
100
Application
HFC Refrigeration Applications
Standards
OSHA HazCom Standard 29 CFR 1910.1200
Viscosity Index
197
Color
Slight Yellow Tint

Description

Compressor Lubricant POE-LT 100,1gal,PK4, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.