Compressor Lubricant, POE-LT 32, 5 gal.
Mfr # MSF2041003
Zoro # G3789742
product price: $467.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Compressor
Base
Polyol Ester (POE)
Container Type
Pail
ISO Viscosity Grade
32
Viscosity Index
199
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSF2041003
Zoro #
G3789742
UPC #
816692025562
Country of Origin
United States
Dimensions
Container Size
5 gal.
Details
Sub-Category
Compressor
Item
POE Refrigeration Lubricant
Base
Polyol Ester (POE)
Container Type
Pail
ISO Viscosity Grade
32
Viscosity Index
199
Application
HFC Refrigeration Applications
Standards
OSHA HazCom Standard 29 CFR 1910.1200
Color
Slight Yellow Tint
Description
Compressor Lubricant,POE-LT 32,5 gal.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.