Shop MILES LUBRICANTS
See all product information
Create Account
Compressor Oil, 1 gal, Bottle, 16.2 cSt
- Mfr # MSF1560005
- Zoro # G5102137
product price:Â
$
215.99
/ea
Sold in multiples of 4 for
$863.96
Free Shipping & Returns
Key Features
Sub-Category
Compressor Oil
Food Grade
No
Base
Silicone
Size
1 gal
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSF1560005
- Zoro #
- G5102137
- UPC #
- 816692022189
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
- Container Size
- 1 gal
Details
- Sub-Category
- Compressor Oil
- Item
- Compressor Oil
- Food Grade
- No
- Base
- Silicone
- Container Type
- Bottle
- SAE Grade
- Not Specified
- ISO Viscosity Grade
- Not Specified
- Flash Point
- 575 Degrees F
- Viscosity @ 40C
- 39.2 cSt
- Application
- Gas Air Compressors
- Four-Ball Wear
- Not Specified
- Pour Point
- -55 Degrees C
- Viscosity @ 100C
- 16.2 cSt
- Viscosity Index
- 427
- Base Oil
- Silicone
- Series
- Miles Silicon Compressor Oil
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, Viscosity Index 427, Flash Point 575 Degrees F, Food Grade No, Series Miles Silicon Compressor Oil, Application Gas Air Compressors, Base Oil Silicone, Viscosity @ 40C 39.2 cSt, Viscosity @ 100C 16.2 cSt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.