Zoro Homepage

Compressor Oil, Bottle, 1 gal., 11.60 cSt

  • Mfr # MSF1780005

  • Zoro # G5101470


product price: $74.99
/ea
Sold in multiples of 4 for $299.96

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Bottle
SAE Grade
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1780005
Zoro #
G5101470
UPC #
816692022967
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Bottle
SAE Grade
30W
ISO Viscosity Grade
100
Flash Point
446 Degrees F
Viscosity Index
101
Viscosity @ 40C
98 cSt
Viscosity @ 100C
11.3 cSt
Pour Point
-37 Degrees C
Four-Ball Wear
Not Specified
Application
Gas Air Compressors
Standards
CFR Approved
Base Oil
Polyalphaolefin
Water Resistant
Yes
Series
Miles SB Gas Comp
SAE Viscosity Grade
30
Color
Slight Yellow Tint

Description

Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 101, Flash Point 446 Degrees F, Food Grade No, Series Miles SB Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 98 cSt, Viscosity @ 100C 11.3 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.