Zoro Homepage

Compressor Oil, Bottle, 1 gal., 16.80 cSt

  • Mfr # MSF1660005

  • Zoro # G5101866


product price: $81.89
/ea
Sold in multiples of 4 for $327.56
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Bottle
SAE Grade
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1660005
Zoro #
G5101866
UPC #
816692022455
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Bottle
SAE Grade
40W
ISO Viscosity Grade
150
Flash Point
505 Degrees F
Viscosity Index
120
Viscosity @ 40C
150 cSt
Four-Ball Wear
Not Specified
Application
Gas Air Compressors
Pour Point
-47 Degrees C
Viscosity @ 100C
16.8 cSt
SAE Viscosity Grade
40
Series
Miles SXR Gas Comp
Base Oil
Polyalphaolefin

Description

Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 120, Flash Point 505 Degrees F, Food Grade No, Series Miles SXR Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 150 cSt, Viscosity @ 100C 16.8 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.