Zoro Homepage

Compressor Oil, Bottle, 1 gal., 30.40 cSt

  • Mfr # MSF1532005

  • Zoro # G5102959


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Bottle
SAE Grade
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1532005
Zoro #
G5102959
UPC #
816692021656
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Bottle
SAE Grade
10W
ISO Viscosity Grade
32
Flash Point
430 Degrees F
Application
Rotary Compressors
Viscosity @ 40C
30.4 cSt
Four-Ball Wear
Not Specified
Viscosity @ 100C
5.3 cSt
Standards
CFR Approved
Viscosity Index
106
Base Oil
Polyalphaolefin
Color
Light Yellow
Water Resistant
Yes
SAE Viscosity Grade
10
Series
Miles SXR Comp Oil

Description

Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 106, Flash Point 430 Degrees F, Food Grade No, Series Miles SXR Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 30.4 cSt, Viscosity @ 100C 5.3 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.