Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, Bottle, 1 gal., 5.50 cSt

  • Mfr # MSF1564005

  • Zoro # G5102408


product price: $62.15
/ea

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Synthethic
Container Type
Bottle
SAE Grade
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1564005
Zoro #
G5102408
UPC #
816692022011
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Synthethic
Container Type
Bottle
SAE Grade
10W
ISO Viscosity Grade
32
Flash Point
420 Degrees F
Viscosity @ 100C
6 cSt
Application
Rotary Compressors
Viscosity @ 40C
33.2 cSt
Four-Ball Wear
Not Specified
Viscosity Index
103
Standards
CFR Approved
Water Resistant
Yes
SAE Viscosity Grade
10
Series
Miles SB Comp Oil Plus
Base Oil
Synthetic

Description

Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 103, Flash Point 420 Degrees F, Food Grade No, Series Miles SB Comp Oil Plus, Application Rotary Compressors, Base Oil Synthetic, Viscosity @ 40C 33.2 cSt, Viscosity @ 100C 6 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.