Zoro Homepage

Compressor Oil, Bottle, 16 oz., 15.70 cSt

  • Mfr # MSF1790007

  • Zoro # G5101507


product price: $12.49
/ea
Sold in multiples of 12 for $149.88

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Bottle
SAE Grade
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1790007
Zoro #
G5101507
UPC #
816692022936
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 fl oz

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Bottle
SAE Grade
40W
ISO Viscosity Grade
150
Flash Point
451 Degrees F
Viscosity @ 40C
152 cSt
Four-Ball Wear
Not Specified
Application
Gas Air Compressors
Viscosity @ 100C
15.4 cSt
Viscosity Index
103
Pour Point
-32 Degrees C
Standards
CFR Approved
Base Oil
Polyalphaolefin
Water Resistant
Yes
SAE Viscosity Grade
40
Series
Miles SB Gas Comp

Description

Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 103, Flash Point 451 Degrees F, Food Grade No, Series Miles SB Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 152 cSt, Viscosity @ 100C 15.4 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.