Compressor Oil, Bottle, 16 oz., 19.00 cSt
Mfr # MSF1710007
Zoro # G5101665
product price: $16.19
/eaSold in multiples of 12 for $194.28
Key Features
Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Size
16 oz
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSF1710007
Zoro #
G5101665
UPC #
816692022653
Country of Origin
United States
Dimensions
Size
16 oz
Container Size
16 fl oz
Details
Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Bottle
SAE Grade
20W
ISO Viscosity Grade
68
Flash Point
437 Degrees F
Pour Point
-45 Degrees C
Application
Gas Air Compressors
Viscosity @ 40C
68 cSt
Four-Ball Wear
Not Specified
Viscosity @ 100C
13.2 cSt
Viscosity Index
199
Standards
CFR Approved
Series
Miles Proptech Gas
Color
Clear
Base Oil
Polyalphaolefin
SAE Viscosity Grade
20
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 199, Flash Point 437 Degrees F, Food Grade No, Series Miles Proptech Gas, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 68 cSt, Viscosity @ 100C 13.2 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.