Zoro Homepage

Compressor Oil, Bottle, 16 oz., 46.10 cSt

  • Mfr # MSF1537007

  • Zoro # G5102846


product price: $14.19
/ea
Sold in multiples of 12 for $170.28

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalkylene Glycol
Container Type
Bottle
SAE Grade
20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1537007
Zoro #
G5102846
UPC #
856574006890
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 fl oz

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalkylene Glycol
Container Type
Bottle
SAE Grade
20W
ISO Viscosity Grade
46
Flash Point
465 Degrees F
Viscosity @ 100C
6.6 cSt
Four-Ball Wear
Not Specified
Application
Rotary Compressors
Viscosity @ 40C
46.1 cSt
Standards
CFR Approved
Viscosity Index
100
Color
Light Yellow
Base Oil
Polyalkylene Glycol
Series
Miles SXR Comp Coolant
Water Resistant
Yes
SAE Viscosity Grade
20

Description

Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 100, Flash Point 465 Degrees F, Food Grade No, Series Miles SXR Comp Coolant, Application Rotary Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 46.1 cSt, Viscosity @ 100C 6.6 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.