Zoro Homepage

Compressor Oil, Bottle, 16 oz., 5.20 cSt

  • Mfr # MSF1549007

  • Zoro # G5102557


product price: $14.19
/ea
Sold in multiples of 12 for $170.28

Key Features

Sub-Category
Compressor Oil
Food Grade
Yes
Base
Polyalphaolefin
Container Type
Bottle
SAE Grade
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1549007
Zoro #
G5102557
UPC #
816692021960
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 fl oz

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
Yes
Base
Polyalphaolefin
Container Type
Bottle
SAE Grade
10W
ISO Viscosity Grade
32
Flash Point
401 Degrees F
Standards
H-1, NSF 152886
Viscosity @ 40C
32 cSt
Four-Ball Wear
Not Specified
Application
Rotary Compressors
Viscosity @ 100C
5.2 cSt
Viscosity Index
96
Series
Miles Advanced FG Comp Oil
Water Resistant
Yes
SAE Viscosity Grade
10
Base Oil
Polyalphaolefin

Description

Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 96, Flash Point 401 Degrees F, Food Grade Yes, Series Miles Advanced FG Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 32 cSt, Viscosity @ 100C 5.2 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.