Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, Bottle, 16 oz., 6.50 cSt

  • Mfr # MSF1533007

  • Zoro # G5102986


product price: $11.79
/ea
Sold in multiples of 12 for $141.48

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Bottle
SAE Grade
20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1533007
Zoro #
G5102986
UPC #
856574006784
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 fl oz

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Bottle
SAE Grade
20W
ISO Viscosity Grade
46
Flash Point
445 Degrees F
Application
Rotary Compressors
Four-Ball Wear
Not Specified
Viscosity @ 40C
45 cSt
Viscosity @ 100C
6.5 cSt
Viscosity Index
105
SAE Viscosity Grade
20
Series
Miles SXR Comp Oil
Base Oil
Polyalphaolefin
Water Resistant
Yes
Color
Slight Yellow Tint

Description

Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 105, Flash Point 445 Degrees F, Food Grade No, Series Miles SXR Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 45 cSt, Viscosity @ 100C 6.5 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.