Zoro Homepage

Compressor Oil, Bottle, 16 oz., 6.70 cSt

  • Mfr # MSF1554008

  • Zoro # G5102435


product price: $13.89
/ea

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Synthethic
Size
16 oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1554008
Zoro #
G5102435
UPC #
856574006821
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 fl oz

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Synthethic
Container Type
Bottle
SAE Grade
20W
ISO Viscosity Grade
46
Flash Point
446 Degrees F
Application
Rotary Compressors
Viscosity @ 100C
6.7 cSt
Viscosity @ 40C
45 cSt
Four-Ball Wear
Not Specified
Viscosity Index
102
Base Oil
Synthetic
SAE Viscosity Grade
20
Series
Miles SB Compressor Oil

Description

Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 102, Flash Point 446 Degrees F, Food Grade No, Series Miles SB Compressor Oil, Application Rotary Compressors, Base Oil Synthetic, Viscosity @ 40C 45 cSt, Viscosity @ 100C 6.7 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.