Compressor Oil, Bottle, 16 oz., 8.50 cSt
Mfr # MSF1554009
Zoro # G5102426
product price: $10.39
/eaSold in multiples of 12 for $124.68
Key Features
Sub-Category
Compressor Oil
Food Grade
No
Base
Synthethic
Size
16 oz
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSF1554009
Zoro #
G5102426
UPC #
856574006913
Country of Origin
United States
Dimensions
Size
16 oz
Container Size
16 fl oz
Details
Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Synthethic
Container Type
Bottle
SAE Grade
20W
ISO Viscosity Grade
68
Flash Point
461 Degrees F
Application
Rotary Compressors
Four-Ball Wear
Not Specified
Viscosity @ 100C
8.5 cSt
Viscosity @ 40C
64 cSt
Viscosity Index
102
Series
Miles SB Compressor Oil
Base Oil
Synthetic
SAE Viscosity Grade
20
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 102, Flash Point 461 Degrees F, Food Grade No, Series Miles SB Compressor Oil, Application Rotary Compressors, Base Oil Synthetic, Viscosity @ 40C 64 cSt, Viscosity @ 100C 8.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.