Zoro Homepage

Compressor Oil, Bottle, 16 oz., 95.60 cSt

  • Mfr # MSF1544007

  • Zoro # G5102688


product price: $15.19
/ea
Sold in multiples of 12 for $182.28

Key Features

Sub-Category
Compressor Oil
Food Grade
Yes
Base
Polyalphaolefin
Container Type
Bottle
SAE Grade
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1544007
Zoro #
G5102688
UPC #
816692021830
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 fl oz

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
Yes
Base
Polyalphaolefin
Container Type
Bottle
SAE Grade
30W
ISO Viscosity Grade
100
Flash Point
500 Degrees F
Standards
NSF H-1
Viscosity Index
127
Viscosity @ 40C
101 cSt
Application
Rotary Compressors
Four-Ball Wear
Not Specified
Viscosity @ 100C
13.1 cSt
SAE Viscosity Grade
30
Base Oil
Polyalphaolefin
Water Resistant
Yes
Series
Miles FG Comp Oil

Description

Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 127, Flash Point 500 Degrees F, Food Grade Yes, Series Miles FG Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 101 cSt, Viscosity @ 100C 13.1 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.