Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, Drum, 55 gal., 23.70 cSt

  • Mfr # MSF1670001

  • Zoro # G5101979


product price: $3,171.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Drum
SAE Grade
50W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1670001
Zoro #
G5101979
UPC #
816692022349
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Drum
SAE Grade
50W
ISO Viscosity Grade
220
Flash Point
507 Degrees F
Four-Ball Wear
Not Specified
Viscosity Index
134
Application
Gas Air Compressors
Viscosity @ 40C
219 cSt
Viscosity @ 100C
23.7 cSt
Pour Point
-46 Degrees C
Standards
CFR Approved
Series
Miles SXR Gas Comp
Color
Slight Yellow Tint
Water Resistant
Yes
Base Oil
Polyalphaolefin
SAE Viscosity Grade
50

Description

Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 50, ISO Viscosity Grade 220, Viscosity Index 134, Flash Point 507 Degrees F, Food Grade No, Series Miles SXR Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 219 cSt, Viscosity @ 100C 23.7 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.