Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, Drum, 55 gal., 31.20 cSt

  • Mfr # MSF1541001

  • Zoro # G5102791


product price: $2,662.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Sub-Category
Compressor Oil
Food Grade
Yes
Base
Polyalphaolefin
Container Type
Drum
SAE Grade
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1541001
Zoro #
G5102791
UPC #
816692021724
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
Yes
Base
Polyalphaolefin
Container Type
Drum
SAE Grade
10W
ISO Viscosity Grade
32
Flash Point
430 Degrees F
Four-Ball Wear
Not Specified
Viscosity @ 40C
34 cSt
Standards
H-1, NSF 152886
Viscosity Index
127
Viscosity @ 100C
6.1 cSt
Application
Rotary Compressors
Water Resistant
Yes
Series
Miles FG Comp Oil
SAE Viscosity Grade
10
Base Oil
Polyalphaolefin

Description

Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 127, Flash Point 430 Degrees F, Food Grade Yes, Series Miles FG Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 34 cSt, Viscosity @ 100C 6.1 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.