Zoro Homepage

Compressor Oil, Drum, 55 gal., 46.00 cSt

  • Mfr # MSF1531001

  • Zoro # G5103117


product price: $3,141.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Drum
SAE Grade
Not Specified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1531001
Zoro #
G5103117
UPC #
816692021588
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Drum
SAE Grade
Not Specified
ISO Viscosity Grade
Not Specified
Flash Point
468 Degrees F
Viscosity Index
135
Viscosity @ 100C
7.7 cSt
Application
Rotary Compressors
Four-Ball Wear
Not Specified
Pour Point
-37 Degrees C
Viscosity @ 40C
46 cSt
Standards
CFR Approved
Base Oil
Polyalphaolefin
Series
Miles Univ Comp Oil

Description

Compressor Oil, Container Size 55 gal, Container Type Drum, Viscosity Index 135, Flash Point 468 Degrees F, Food Grade No, Series Miles Univ Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 46 cSt, Viscosity @ 100C 7.7 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.