Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, Drum, 55 gal, Food Grade No

  • Mfr # MSF1538001

  • Zoro # G5102898


product price: $2,936.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalkylene Glycol
Container Type
Drum
SAE Grade
20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1538001
Zoro #
G5102898
UPC #
856574006852
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalkylene Glycol
Container Type
Drum
SAE Grade
20W
ISO Viscosity Grade
68
Flash Point
460 Degrees F
Viscosity @ 100C
9.1 cSt
Application
Rotary Compressors
Four-Ball Wear
Not Specified
Viscosity @ 40C
68 cSt
Standards
CFR Approved
Viscosity Index
101
SAE Viscosity Grade
20
Color
Light Yellow
Series
Miles SXR Comp Coolant
Base Oil
Polyalkylene Glycol
Water Resistant
Yes

Description

Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 101, Flash Point 460 Degrees F, Food Grade No, Series Miles SXR Comp Coolant, Application Rotary Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 68 cSt, Viscosity @ 100C 9.1 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.