Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miles Lubricants Compressor Oil, Drum, 55 gal.13.60 cSt MSF1905001

Compressor Oil, Drum, 55 gal.13.60 cSt (Discontinued)

  • Mfr # MSF1905001
  • Zoro # G5100299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1905001
Zoro #
G5100299
UPC #
816692023216
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Triester
Container Type
Drum
SAE Grade
Not Specified
ISO Viscosity Grade
Not Specified
Flash Point
585 Degrees F
Viscosity @ 40C
135 cSt
Application
Air Compressors
Viscosity @ 100C
13.6 cSt
Pour Point
-40 Degrees C
Viscosity Index
96
Four-Ball Wear
Not Specified
Standards
CFR Approved
Base Oil
Triester
Series
Miles Triestech

Description

Compressor Oil, Container Size 55 gal, Container Type Drum, Viscosity Index 96, Flash Point 585 Degrees F, Food Grade No, Series Miles Triestech, Application Air Compressors, Base Oil Triester, Viscosity @ 40C 135 cSt, Viscosity @ 100C 13.6 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.