Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, Pail, 5 gal., 12.80 cSt

  • Mfr # MSF1650003

  • Zoro # G5101951


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Pail
SAE Grade
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1650003
Zoro #
G5101951
UPC #
816692022363
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Pail
SAE Grade
30W
ISO Viscosity Grade
100
Flash Point
502 Degrees F
Application
Gas Air Compressors
Four-Ball Wear
Not Specified
Viscosity @ 100C
12.8 cSt
Pour Point
-48 Degrees C
Viscosity @ 40C
104 cSt
Viscosity Index
118
Standards
CFR Approved
Color
Slight Yellow Tint
Water Resistant
Yes
SAE Viscosity Grade
30
Base Oil
Polyalphaolefin
Series
Miles SXR Gas Comp

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 118, Flash Point 502 Degrees F, Food Grade No, Series Miles SXR Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 104 cSt, Viscosity @ 100C 12.8 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.