Zoro Homepage

Compressor Oil, Pail, 5 gal., 140.00 cSt

  • Mfr # MSF1700003

  • Zoro # G5101796


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Phosphate Ester
Container Type
Pail
SAE Grade
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1700003
Zoro #
G5101796
UPC #
816692022523
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Phosphate Ester
Container Type
Pail
SAE Grade
40W
ISO Viscosity Grade
150
Flash Point
508 Degrees F
Pour Point
-32 Degrees C
Four-Ball Wear
Not Specified
Viscosity @ 100C
14.1 cSt
Application
Gas Air Compressors
Viscosity @ 40C
140 cSt
Viscosity Index
97
Standards
CFR Approved
Base Oil
Phosphate Ester
Water Resistant
Yes
Series
Miles Estech Gas Comp
SAE Viscosity Grade
40

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 97, Flash Point 508 Degrees F, Food Grade No, Series Miles Estech Gas Comp, Application Gas Air Compressors, Base Oil Phosphate Ester, Viscosity @ 40C 140 cSt, Viscosity @ 100C 14.1 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.