Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, Pail, 5 gal., 148.00 cSt

  • Mfr # MSF1630003

  • Zoro # G5102076


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalkylene Glycol
Container Type
Pail
SAE Grade
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1630003
Zoro #
G5102076
UPC #
816692022240
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalkylene Glycol
Container Type
Pail
SAE Grade
40W
ISO Viscosity Grade
150
Flash Point
450 Degrees F
Four-Ball Wear
Not Specified
Viscosity @ 100C
24.4 cSt
Viscosity Index
198
Viscosity @ 40C
148 cSt
Application
Gas Air Compressors
Pour Point
-32 Degrees C
Standards
CFR Approved
Series
Miles PAG Gas Comp
Base Oil
Polyalkylene Glycol
SAE Viscosity Grade
40

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 198, Flash Point 450 Degrees F, Food Grade No, Series Miles PAG Gas Comp, Application Gas Air Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 148 cSt, Viscosity @ 100C 24.4 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.