Zoro Homepage

Compressor Oil, Pail, 5 gal., 16.80 cSt

  • Mfr # MSF1660003

  • Zoro # G5101945


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Pail
SAE Grade
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1660003
Zoro #
G5101945
UPC #
816692022370
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Pail
SAE Grade
40W
ISO Viscosity Grade
150
Flash Point
505 Degrees F
Viscosity @ 40C
150 cSt
Viscosity @ 100C
16.8 cSt
Four-Ball Wear
Not Specified
Viscosity Index
120
Pour Point
-47 Degrees C
Application
Gas Air Compressors
Standards
CFR Approved
Series
Miles SXR Gas Comp
Color
Slight Yellow Tint
Base Oil
Polyalphaolefin
SAE Viscosity Grade
40
Water Resistant
Yes

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 120, Flash Point 505 Degrees F, Food Grade No, Series Miles SXR Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 150 cSt, Viscosity @ 100C 16.8 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.