Zoro Homepage

Compressor Oil, Pail, 5 gal., 30.40 cSt

  • Mfr # MSF1532003

  • Zoro # G5103038


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Pail
SAE Grade
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1532003
Zoro #
G5103038
UPC #
856574006746
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Pail
SAE Grade
10W
ISO Viscosity Grade
32
Flash Point
430 Degrees F
Four-Ball Wear
Not Specified
Viscosity @ 40C
30.4 cSt
Viscosity @ 100C
5.3 cSt
Application
Rotary Compressors
Viscosity Index
106
Standards
CFR Approved
Base Oil
Polyalphaolefin
Series
Miles SXR Comp Oil
Color
Light Yellow
Water Resistant
Yes
SAE Viscosity Grade
10

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 106, Flash Point 430 Degrees F, Food Grade No, Series Miles SXR Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 30.4 cSt, Viscosity @ 100C 5.3 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.