Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, Pail, 5 gal., 5.40 cSt

  • Mfr # MSF1536003

  • Zoro # G5102889


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalkylene Glycol
Container Type
Pail
SAE Grade
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1536003
Zoro #
G5102889
UPC #
856574006869
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalkylene Glycol
Container Type
Pail
SAE Grade
10W
ISO Viscosity Grade
32
Flash Point
435 Degrees F
Four-Ball Wear
Not Specified
Viscosity @ 40C
32 cSt
Viscosity @ 100C
5.4 cSt
Application
Rotary Compressors
Standards
CFR Approved
Viscosity Index
100
SAE Viscosity Grade
10
Water Resistant
Yes
Base Oil
Polyalkylene Glycol
Color
Light Yellow
Series
Miles SXR Comp Coolant

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 100, Flash Point 435 Degrees F, Food Grade No, Series Miles SXR Comp Coolant, Application Rotary Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 32 cSt, Viscosity @ 100C 5.4 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.