Compressor Oil, Pail, 5 gal., 68.00 cSt
Mfr # MSF1710003
Zoro # G5101699
product price: $453.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Size
5 gal
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSF1710003
Zoro #
G5101699
UPC #
816692022622
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Details
Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Pail
SAE Grade
20W
ISO Viscosity Grade
68
Flash Point
437 Degrees F
Viscosity @ 40C
68 cSt
Application
Gas Air Compressors
Viscosity @ 100C
13.2 cSt
Viscosity Index
199
Four-Ball Wear
Not Specified
Pour Point
-45 Degrees C
Standards
CFR Approved
Color
Clear
Base Oil
Polyalphaolefin
Series
Miles Proptech Gas
SAE Viscosity Grade
20
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 199, Flash Point 437 Degrees F, Food Grade No, Series Miles Proptech Gas, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 68 cSt, Viscosity @ 100C 13.2 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.