Zoro Homepage

Compressor Oil, Pail, 5 gal., 8.00 cSt

  • Mfr # MSF1557003

  • Zoro # G5102295


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Diester
Container Type
Pail
SAE Grade
20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1557003
Zoro #
G5102295
UPC #
856574006241
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Diester
Container Type
Pail
SAE Grade
20W
ISO Viscosity Grade
68
Flash Point
480 Degrees F
Application
Rotary Compressors
Viscosity @ 40C
68 cSt
Viscosity @ 100C
8.8 cSt
Four-Ball Wear
Not Specified
Viscosity Index
102
Standards
CFR Approved
Base Oil
Diester
SAE Viscosity Grade
20
Series
Miles Stratus D
Water Resistant
Yes

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 102, Flash Point 480 Degrees F, Food Grade No, Series Miles Stratus D, Application Rotary Compressors, Base Oil Diester, Viscosity @ 40C 68 cSt, Viscosity @ 100C 8.8 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.