Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, Pail, 5 gal., 96.00 cSt

  • Mfr # MSF1558003

  • Zoro # G5102286


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Diester
Container Type
Pail
SAE Grade
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1558003
Zoro #
G5102286
UPC #
816692022073
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Diester
Container Type
Pail
SAE Grade
30W
ISO Viscosity Grade
100
Flash Point
465 Degrees F
Viscosity @ 100C
11.5 cSt
Viscosity @ 40C
96 cSt
Application
Rotary Compressors
Four-Ball Wear
Not Specified
Viscosity Index
110
Base Oil
Diester
SAE Viscosity Grade
30
Series
Miles Stratus D

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 110, Flash Point 465 Degrees F, Food Grade No, Series Miles Stratus D, Application Rotary Compressors, Base Oil Diester, Viscosity @ 40C 96 cSt, Viscosity @ 100C 11.5 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.