Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, Pail, 5 gal., Food Yes

  • Mfr # MSF1544003

  • Zoro # G5102721


product price: $306.00
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
Yes
Base
Polyalphaolefin
Container Type
Pail
SAE Grade
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1544003
Zoro #
G5102721
UPC #
816692021793
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
Yes
Base
Polyalphaolefin
Container Type
Pail
SAE Grade
30W
ISO Viscosity Grade
100
Flash Point
500 Degrees F
Standards
NSF H-1
Four-Ball Wear
Not Specified
Viscosity Index
127
Viscosity @ 40C
101 cSt
Application
Rotary Compressors
Viscosity @ 100C
13.1 cSt
Water Resistant
Yes
Base Oil
Polyalphaolefin
SAE Viscosity Grade
30
Series
Miles FG Comp Oil

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 127, Flash Point 500 Degrees F, Food Grade Yes, Series Miles FG Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 101 cSt, Viscosity @ 100C 13.1 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.