
18 in. L X 6.25 in. W Circular and Jig Saw Guide
Mfr # 14030003
Zoro # G022433630
product price:Â $26.69
/eaKey Features
Width
6.25 in
Length
18 in
Material
Plastic/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14030003
Zoro #
G022433630
UPC #
737888140305
Country of Origin
China
Dimensions
Width
6.25 in
Length
18 in
Details
Item
Circular and Jig Saw Guide
Material
Plastic/Steel
Description
The improved Milescraft Saw Guide allows users to make the precision cuts of a table saw while using hand-held circular or jig saws. The Saw Guide turns your circular saw into a guided cutting tool that makes straight, accurate, repeatable cuts in large stock such as plywood and MDF. This helps users improve speed and provide confidence while making accurate, repeatable cuts. The Saw Guide is a universal system that works with most saws and creates straight, angle, bevel and rip cuts. The Saw Guide works in both right and left handed circular saw configuration to accommodate all users. By flipping the unit over and attaching a jig saw, you can create perfect circles up to 24 in. diameter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.