Zoro Homepage

6" BenchClamp

  • Mfr # 4007

  • Zoro # G405347554


product price: $27.99
/ea

Key Features

Size
8"
Features
Comfort Grip Handle
Handle Color
Silver
Application
Clamping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4007
Zoro #
G405347554
UPC #
737888400706
Country of Origin
China

Dimensions

Size
8"

Details

Features
Comfort Grip Handle
Handle Color
Silver
Application
Clamping

Description

Versatile clamp for a variety of clamping applications. The 6 in. Bench Clamp is perfect for pocket hole joinery, project construction, general clamping, drilling, routing, cutting and more. The clamps can be mounted to most clamp tracks on the market, work benches and even drill presses with complete 360 rotation.
• Padded swivel pad ensures there is no marring on your work piece
• Jay capacity: 6 in. reach
• For clamping on a variety of material thicknesses
• Over-molded, comfort handles designed to comfortably fit in your hand for maximum clamping pressure
• Ideal for pocket hole joinery, construction of woodworking, project construction, welding, repairs and more
• Clamping pad distributes clamping force evenly
• Compatible with materials up to 5 in. thick
• Includes one 6" BenchClamp only, accessories sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.