Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Face Clamp for Woodworking

  • Mfr # 4003

  • Zoro # G605347545


product price: $35.49
/ea

Key Features

Size
8"
Features
Comfort Grip Handle
Handle Color
Silver
Clamping Force
400 lbs
Application
Clamping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4003
Zoro #
G605347545
UPC #
737888400300
Country of Origin
China

Dimensions

Size
8"

Details

Features
Comfort Grip Handle
Handle Color
Silver
Clamping Force
400 lbs
Application
Clamping

Description

The 8 in. FaceClamp is perfect for pocket hole joinery, project construction, general clamping, and more. The versatile clamps help create a flush joint during pocket hole assembly and can be used for many other tasks that require clamping. Quick and easy clamping for all types of projects.
• Metal swivel pads ensure there is no marring on your workpiece
• Metal pads distribute clamping force evenly
• 8 in. reach for clamping on a variety of material thickness up to 6.25 in.
• Adjustable capacity knows equipped with a thumb screw for quick and easy adjustment of jaw capacity
• Over molded comfort handles designed to comfortably fit in your hand for maximum clamping pressure
• Compatible with Milescraft PocketJig 100 and PocketJig 200
• Ideal for pocket hole joinery, construction of woodworking, project construction, welding, repairs and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.