90 Degree CornerClamp for Woodworking

  • Mfr # 4005

  • Zoro # G205347556


product price: $33.30
/ea

Key Features

Features
90 degree corner clamping
Application
Clamping
Capacity (In.)
1-1/4 in
Handle Color
Silver/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4005
Zoro #
G205347556
UPC #
737888400508
Country of Origin
China

Details

Features
90 degree corner clamping
Application
Clamping
Capacity (In.)
1-1/4 in
Handle Color
Silver/Red

Description

The Milescraft 90° CornerClamp allows you to easily hold 90° corners and T joints together securely when you are assembling boxes, cabinets and drawers. With the 90° CornerClamp both of your hands free to add your fasteners. Simple, quick and easy.
• Quickly square assemble and secure your shelving at 90°
• Works with 90° corners and T joints
• Unique swivel head design that enhances ease of use
• 1.25 in. (31.75 mm) maximum capacity
• Clamping surface coating protects projects from marring
• Ideal for: 90° corners, T-joints, pocket hole joinery, project construction, construction of woodworking, welding, repairs and more
• Purchase a set so you can clamp each end of the work piece securely as shown in action images

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.