Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CabinetMate Shelf Pin Jig

  • Mfr # 1316

  • Zoro # G005347558


product price: $27.99
/ea

Key Features

Color
Black
Shelf Capacity
Drill 11 holes at once
Shelf Style
Spring Loaded
Shelving Frame Material
ABS Plastic
Includes
1/4" Shelf Pin Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1316
Zoro #
G005347558
UPC #
737888131600
Country of Origin
China

Details

Color
Black
Shelf Capacity
Drill 11 holes at once
Shelf Style
Spring Loaded
Shelving Frame Material
ABS Plastic
Includes
1/4" Shelf Pin Bit

Description

Position and drill perfect shelf pin holes every time. This easy to use lightweight and durable jig is a great alternative to shop made jigs, which typically wear out after just a few uses. The CabinetMate has a rigid main body, indexing pins and a self-centering, spring loaded drill bit. The custom spring-loaded brad point drill bit allows the holes you drill to self-center with the holes on the main body. This bit is pre-set to bore a crisp hole with consistent depth for a perfect fitting shelf pin every time.
• Accurately drill eleven holes evenly spaced at 32 mm apart in just 1 setting
• Can be used on cabinet sides before assembly, already assembled cabinets and face-frame or frameless cabinets
• Storage compartment: for storing indexing pins, shelf-pin bits (up to 2)
• Indexing Pins (1/4 in. and 5 mm) for accurate transfer of holes
• Self-centering, spring loaded bit for precise drilling at pre-set tension and depth
• Additional hole locations for concealed hinges (euro-style cabinetry)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.