Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Sub Base for Trim Router and Palm Routers

  • Mfr # 1225

  • Zoro # G805347642


product price: $20.95
/ea

Key Features

Tool Weight (Lb.)
1.05 lb
For Use With
Routers
Features
Designed for compact/trim routers
Application
Routing
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1225
Zoro #
G805347642
UPC #
737888122509
Country of Origin
China

Details

Tool Weight (Lb.)
1.05 lb
For Use With
Routers
Features
Designed for compact/trim routers
Application
Routing
Material
Plastic
Includes
Sub Base and Mortise Pins

Description

The Milescraft Compact Subbase is the perfect router attachment. The Compact Subbase is ideal for edge routing, template routing, mortise routing and more. This attachment is compatible with all compact and trim routers, making it the perfect accessory for your routing applications.
• Compatible with all trim and compact routers
• Base is compatible with standard 1-3/16 in. (30.2 mm) Dia bushings
• Universal adjustable mounting inserts used to mount your router to the base
• 360° rotational comfort grip handles, for maximum comfort while routing
• Includes 2 mortise pins for cutting mortises in your workpiece
• 2 mortise pin mounting locations, depending on the thickness of your material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.