Zoro Homepage

Crown45 Crown Moulding Cutting Jig

  • Mfr # 1405

  • Zoro # G505347546


product price: $32.69
/ea

Key Features

For Use With
Miter Saw
Size
2 in to 5-1/2 in crown molding
Application
Crown Molding
Thickness
5
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405
Zoro #
G505347546
UPC #
893264140502
Country of Origin
China

Dimensions

Size
2 in to 5-1/2 in crown molding
Thickness
5

Details

For Use With
Miter Saw
Application
Crown Molding
Material
Plastic
Tool Weight
1.76 lb

Description

Save time and money by making accurate cuts the first time with the Milescraft Crown45 crown molding jig for miter saws. This jig has a right-side-up cutting orientation and is ideal for both novices and professionals. It also has a collapsed design for compact storage and includes angle finders to determine the spring angle of your molding. An indented cutting surface allows you to create dentil-style moldings.
• For use with miter saws
• Makes right-side-up cutting of 2 in. to 5-1/2 in. crown molding
• Indented cutting face for use when creating dentil-style detailed moldings
• Angle finders included for creating common molding spring angles (38°, 45° and 52°)
• Facilitates accurate cuts without guesswork
• Plastic and steel construction
• Eliminates the need for difficult compound-angle cuts
• Easy-to-use for inside and outside corners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.