Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Design/Inlay Kit Wood Carving Tempalte Kit for Routers

  • Mfr # 1207

  • Zoro # G905347658


product price: $47.45
/ea

Key Features

Tool Weight (Lb.)
2.46 lb
Includes
Design and Inlay Templates, router bits
Features
TurnLock Compatable
Application
Routing
For Use With
Routers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1207
Zoro #
G905347658
UPC #
893264000592
Country of Origin
China

Details

Tool Weight (Lb.)
2.46 lb
Includes
Design and Inlay Templates, router bits
Features
TurnLock Compatable
Application
Routing
For Use With
Routers

Description

Embellish or decorate workpieces by creating a myriad of exciting inlays and patterns with this router inlay template kit from Milescraft. Compatible with most routers up to 7-1/4 in. base diameter, use the two included router bits to create small cutouts or artistic lacework, give deck posts and cabinet doors a distinctive look, and even build one-of-a-kind furniture pieces. Using the four provided templates, anyone can produce the patterns, cutouts and intricate lacework pieces described in step-by-step detail in the supplied design guide. Choose from geometric, petal, heart, star, circle and bowtie shape router stencils, or use the provided pencil guide to design your own creations.
• Includes Turnlock baseplate and bushings, featuring fast toolless bushing changes
• Easy-to-follow patterns in router inlay templates allow you to create geometric, petal, heart, star, circle and bowtie shapes
• Includes (1) 1/4 in. V-groove bit and (1) 1/8 in. spiral bit
• 3 Turn Lock bushings included (11.11 mm, 17 mm, 24 mm)
• Use the included pencil and pencil guide to precisely draw your design before you cut
• Mounting screws and design manual included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.