Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Template Master for Creating Your Own Dovetail Templates

  • Mfr # 1218

  • Zoro # G305347647


product price: $56.29
/ea

Key Features

Tool Weight (Lb.)
1.1 lb
Application
Dovetailing
Includes
3 router bits
For Use With
Routers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218
Zoro #
G305347647
UPC #
737888121809
Country of Origin
China

Details

Tool Weight (Lb.)
1.1 lb
Application
Dovetailing
Includes
3 router bits
For Use With
Routers

Description

With this dovetail template you can make the dovetail jigs needed for almost all typical dovetailing applications. Eliminate replacement costs created when dovetail jigs are inevitably damaged during normal use. Thorough, detailed, step-by-step instructions, and a complimentary DVD, show how to properly align, secure and adjust the dovetail guide to cut both pin and tail openings for full, spaced and angled dovetails of varying sizes.
• Durable dove tail template is made of polycarbonate, with pre-cut guide openings
• Each router bit is equipped with a guide bearing, eliminating the need for an auxiliary bushing on the router
• Router bits included: 1/2 x 1 in. bearing guided straight bit, 1/2 x 1/4 in. bearing guided straight bit, and 8-Degree dovetail bit
• Thorough, detailed, instructions, show how to properly align, secure and adjust the dovetail template master
• Includes DVD
• 8-Degree dovetail bit included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.