Zoro Homepage

Dowel Jig Kit 1/4 in. 5/16 in. 3/8 in.

  • Mfr # 1333

  • Zoro # G906016553


product price: $28.79
/ea

Key Features

Features
Includes dowel pins, drill bits, depth stops, dowel centers and glue
Includes
Dowel Jig, Dowel Pins, Drills Bits, Depth Stops, Dowel/Tenon Centers, Wood Glue, Allen Key
Max. Table Weight (lbs.)
2.4 lb
Application
Drilling - Dowels
For Use With
Drills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1333
Zoro #
G906016553
UPC #
737888133307
Country of Origin
China

Details

Features
Includes dowel pins, drill bits, depth stops, dowel centers and glue
Includes
Dowel Jig, Dowel Pins, Drills Bits, Depth Stops, Dowel/Tenon Centers, Wood Glue, Allen Key
Max. Table Weight (lbs.)
2.4 lb
Application
Drilling - Dowels
For Use With
Drills

Description

Complete Doweling Jig Kit Includes Dowel Pins, Drill Bits, Depth Stops, Glue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.