Zoro Homepage

Drill Guide, 0.5 in Dia

  • Mfr # 1312

  • Zoro # G116555934


product price: $8.69
/ea
Sold in multiples of 6 for $52.14

Key Features

Product Type
Drill Guide
Material
Metal, Nylon
Application
Drilling Straight Holes
Drill Diameter - Maximum
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312
Zoro #
G116555934
UPC #
737888131204
Country of Origin
China

Dimensions

Drill Diameter - Maximum
1/2 in

Details

Item
Drill Guide
Product Type
Drill Guide
Material
Metal, Nylon
Application
Drilling Straight Holes

Description

Drill Guide, Application Drilling Straight Holes, Material Metal, Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.