Zoro Homepage

Drill90PLUS Right Angle Drill Attachment

  • Mfr # 1304

  • Zoro # G205347563


product price: $22.55
/ea

Key Features

Features
Removeable Handle
Application
Drilling/Driving
For Use With
Drill
Max. Table Weight (lbs.)
1.38 lb
Chuck Size
3/8 in Keyless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1304
Zoro #
G205347563
UPC #
737888130405
Country of Origin
China

Dimensions

Chuck Size
3/8 in Keyless

Details

Features
Removeable Handle
Application
Drilling/Driving
For Use With
Drill
Max. Table Weight (lbs.)
1.38 lb

Description

The Milescraft Drill 90 PLUS is a versatile drill attachment and a must have for your next remodeling or construction project. The Drill 90 PLUS right-angle drilling attachment is perfect for drilling those hard-to-reach wall studs and floor joists, as well as a host of other applications. Ideal for plumbers, electricians, HVAC installers and homeowners needing to navigate tight spaces. With a head size of only 4 in., it is compact and lightweight for prolonged use giving you increased productivity and versatility.
• Enhanced, all metal drive with bearings: constructed with steel gears, ball and roller bearings for smooth drilling and longer life and durability
• Molded side handle for a secure grip and comfortable, controlled drilling operation
• Milescraft angle attachment is not recommended for use with impact drivers
• Comes with a standard 3/8 in. keyless chuck
• Compatible with most drill accessories up to 3/8 in.
• For use with most drills corded or cordless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.