
D/T Featherboard for Table Saw, Band Saw and Router Table Safety
Mfr # 1407
Zoro # G905347566
product price: $32.69
/eaKey Features
For Use With
Saws
Includes
Two FeatherBoards, Spacers, 3/4 in and 5/8 in wide miter bars and T-slot bolts
Application
Sawing
Tool Weight
2.2 lb
Features
Patented heel to reduce kickback
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1407
Zoro #
G905347566
UPC #
893264140700
Country of Origin
China
Details
For Use With
Saws
Includes
Two FeatherBoards, Spacers, 3/4 in and 5/8 in wide miter bars and T-slot bolts
Application
Sawing
Tool Weight
2.2 lb
Features
Patented heel to reduce kickback
Description
Safely and precisely cut boards on edge with exceptional balance and consistent tension using the Dual/Tandem FeatherBoard. Ideal for routers, table saws and band saws. A sturdy spacer is included to adequately guide tall stock through the blade of your power tool while 5/8 in. and 3/4 in. T-slot bolts and miter bars enable the device to work in tandem with nearly any router table, table saw or band saw.
• Designed to hold workpieces securely against the power tool's fence when routing, cutting or mitering
• Ergonomic knobs help prevent over-tightening and are easy to loosen
• Mounting hardware included for nearly any dual or tandem operation
• Unique pre-load tension design allows for consistent cuts with reduced chance of kickback
• Split-rail miter bar construction provides maximum hold
• 3/4 in. and 5/8 in. miter bars and T-slot bolts included
• Slides side-to-side and forward for quick and easy setup
• Made of lightweight plastic and high visibility yellow for safety in busy shops
• Designed to hold workpieces securely against the power tool's fence when routing, cutting or mitering
• Ergonomic knobs help prevent over-tightening and are easy to loosen
• Mounting hardware included for nearly any dual or tandem operation
• Unique pre-load tension design allows for consistent cuts with reduced chance of kickback
• Split-rail miter bar construction provides maximum hold
• 3/4 in. and 5/8 in. miter bars and T-slot bolts included
• Slides side-to-side and forward for quick and easy setup
• Made of lightweight plastic and high visibility yellow for safety in busy shops
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.