Zoro Homepage

DustRouter Dust Collection System for Router Tables

  • Mfr # 1501

  • Zoro # G105347649


product price: $35.89
/ea

Key Features

Tool Weight (Lb.)
1.5 lb
Features
Dust Cup to fit most router tables
For Use With
Router Tables
Application
Routing
Material
Plastic/Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1501
Zoro #
G105347649
UPC #
737888150106
Country of Origin
China

Details

Tool Weight (Lb.)
1.5 lb
Features
Dust Cup to fit most router tables
For Use With
Router Tables
Application
Routing
Material
Plastic/Silicone

Description

Now you can breathe easy with the Milescraft DustRouter. Install, connect and cut dust by over 90%. The DustRouter can be mounted directly to your router table or insert plate, making it easy to adjust or change your tools. Enjoy maximum dust collection while edge trimming, cutting grooves, slots, dadoes, dovetails and more.
• Use with or without the router table fence
• Connect hoses from the dust port and dust cup with the vacuum source
• Standard hose size 1-1/2 in. (38 mm) Dia, attaches to workshop vacuums and dust collectors
• Flexible silicone dust cup with hook and loop attachment fits most routers and lifts
• Hook and loop attachment, circle pads mount directly to your router table or insert plate
• Easy to attach to most router tables for permanent or temporary use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.