Edge/Mortise Guide for Mortises, Rabbets, Dados, Edge Finishing and More

  • Mfr # 1224

  • Zoro # G205347655


product price: $33.20
/ea

Key Features

Tool Weight (Lb.)
2 lb
Application
Edge Routing
Includes
Edge Guide, Mortising Pins, Base Plate and Hardware
For Use With
Routers
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1224
Zoro #
G205347655
UPC #
737888122400
Country of Origin
China

Details

Tool Weight (Lb.)
2 lb
Application
Edge Routing
Includes
Edge Guide, Mortising Pins, Base Plate and Hardware
For Use With
Routers
Material
Plastic
Features
Universal Base Plate

Description

The Edge and Mortise Guide is perfect for mortises, rabbets, dados, edge finishing and more. This guide features the 7 Turn Lock universal base plate, which fits most routers. Attach your router quickly and easily, without tools.
• Can be used for many projects that require dada cuts, grooves, and rabbets
• Compatible with plunge and fixed base routers
• Large surface area for straight and curved edges
• Straight edge has a maximum travel of approximately 5-1/2 in.
• Includes 2 non-marring mortising pins for cutting mortises into varying board thicknesses
• Offset base has built-in storage for mortise pins
• Ideal for narrow boards, routing edges and edge profiles
• Thumb-activated lock/release mechanism enhances speed and safety when changing tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.