Zoro Homepage

FeatherBoard Single Featherboard for Table Saw, Band Saw and Router Table Safety

  • Mfr # 1406

  • Zoro # G805347550


product price: $16.79
/ea

Key Features

For Use With
Saws
Includes
5/8 in and 3/4 in Miter Bars, Mounting Hardware, T-Slot Bolts
Application
Sawing
Material
Metal, Plastic
Tool Weight
0.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1406
Zoro #
G805347550
UPC #
737888340606
Country of Origin
China

Dimensions

Overall Length
7 7/8 in
Overall Height
3/4 in
Overall Width
6 5/16 in

Details

Item
Featherboard
For Use With
Saws
Includes
5/8 in and 3/4 in Miter Bars, Mounting Hardware, T-Slot Bolts
Application
Sawing
Material
Metal, Plastic
Tool Weight
0.9 lb
Features
Patented heel to reduce kickback
Compatible Product Type
Table Saw
Product Type
Feather Board

Description

Featherboard, Material Metal, Plastic, Features Ergonomic Knobs Help Prevent Over-Tightening and are Easy to Loosen, Split-Rail Miter-Bar Construction Provides Maximum Hold, Unique Pre-Load Tension Design Allows Consistent Cuts with Reduced Chance of Kickback, Includes 5/8 in and 3/4 in Miter Bars, Mounting Hardware, T-Slot Bolts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.