Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Framingsquare300 Framing and Woodworking Square

  • Mfr # 8404

  • Zoro # G505347638


product price: $11.39
/ea

Key Features

Features
Removable Fence
Finish
Coated
Size
6"
Application
Measuring/Marking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8404
Zoro #
G505347638
UPC #
737888840403
Country of Origin
China

Dimensions

Size
6"

Details

Features
Removable Fence
Finish
Coated
Application
Measuring/Marking

Description

This imperial FramingSquare300 is used to lay out a square or right-angle. It can also be used to measure angles with the built-in easy angle readout. Handy offset holes allow you to use a pen or pencil to scribe lines the perfect distance from the edge of your work piece.
• Reference measurements for precise woodworking
• Use to layout shelf-pins and rafix connectors
• Multi-functional unit
• Built in retractable edge guide
• Includes euro style hinge mounting holes
• Have 3 quick angle finders for 30°, 45° and 60° angles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.