Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Framingsquare500 Framing and Woodworking Square

  • Mfr # 8405

  • Zoro # G805347659


product price: $18.29
/ea

Key Features

Features
Removable Fence
Finish
Coated
Size
12"
Application
Measuring/Marking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8405
Zoro #
G805347659
UPC #
737888840502
Country of Origin
China

Dimensions

Size
12"

Details

Features
Removable Fence
Finish
Coated
Application
Measuring/Marking

Description

For accurate measuring in woodworking, look to the FramingSquare500. This multi-functional unit helps lay out square or right angles. A built-in retractable edge guide and three quick angle finders help you achieve 30, 45 or 60-degree angles.
• Reference measurements for precise woodworking
• Use to layout shelf-pins and rafix connectors
• Multi-functional unit
• Built-in retractable edge guide
• Includes Euro-style hinge mounting holes
• Have three quick angle finders for 30-degree, 45 degree and 60-degree angles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.