Hinge Mate 350 Complete Door Mortising Kit for Routers

  • Mfr # 1220

  • Zoro # G005347640


product price: $52.49
/ea

Key Features

Tool Weight (Lb.)
2.15 lb
Material
Steel and Plastic
Includes
Hinge Templates, Strike and Latch Plate Templates, router bit, hinge bit and corner chisel
Application
Door Mortises
For Use With
Routers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220
Zoro #
G005347640
UPC #
737888122004
Country of Origin
China

Details

Tool Weight (Lb.)
2.15 lb
Material
Steel and Plastic
Includes
Hinge Templates, Strike and Latch Plate Templates, router bit, hinge bit and corner chisel
Application
Door Mortises
For Use With
Routers

Description

Hang doors like a professional with the HingeMate350. Whether you are installing new doors, or replacing or repairing existing doors, this kit comes with all the templates and hardware required to route doors and jambs for hinge, strike, and latch plates. Compatible with 1-3/8in. and 1-3/4in. doors, and hinges that are 2-1/2in., 3in., 3-1/2in., 4in., and 4-1/2in. An extra included self-centering hinge bit makes drilling pilot holes and mounting your hinges quick and easy. This kit, is perfect for home improvement projects. With the included 1/2in. router bit, your router will travel along the edge of the template, creating beautiful hinge mortises. A durable, steel template frame automatically aligns and removes the guess work to get the job done quickly and accurately. The included mounting hardware secures the jig to eliminate rocking or movement when you are routing. This kit will provide you beautiful 5/8in. Or 1/4in." radii hinges. Extra value is added to the HingeMate350 with the included corner chisel. The CornerChisel automatically aligns to cut 90° corners for square hinges.
• Install hinges from 2-1/2in. to 4-1/2in.
• Adjustable cams automatically align templates for 1-3/8in. or 1-3/4in. doors.
• Sturdy steel frame can be mounted on both the door and the jamb
• Ideal for mortising doors and frames for accurate, hassle-free installation
• Durable tungsten carbide 1/2in. router bit cuts clean, level mortises
• Self-centering hinge bit drills perfect pilot holes
• Dual-position templates rotate template to achieve 5/8in. or 1/2in. radius mortises
• Automatic aligning corner chisel cuts 90° corners for square hinges
• Centered tabs align the jig on pre marked lines, or hold tape measures for manual positioning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.