Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JointPRO Professional, Clamping Dowel Jig Only

  • Mfr # 1311

  • Zoro # G305347562


product price: $69.99
/ea

Key Features

Features
Self-Clamping
Includes
JointPRO Main Body & Offset Body, Allen Key and Manual
Material
tal and Hardened Steel
Max. Table Weight (lbs.)
3.92 lb
For Use With
Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311
Zoro #
G305347562
UPC #
737888131105
Country of Origin
China

Details

Features
Self-Clamping
Includes
JointPRO Main Body & Offset Body, Allen Key and Manual
Material
tal and Hardened Steel
Max. Table Weight (lbs.)
3.92 lb
For Use With
Drill
Application
Doweling

Description

Metal doweling jig with interchangeable bushing blocks. The Joint Pro is versatility at its Best. Create edge, corner and surface joints with this precise doweling jig.
• Interchangeable hardened steel bushing blocks allow you to drill up to 6 matching holes per set-up
• Self-clamping jig securely holds work pieces in place
• Non-slip pads which prevent both slipping and marring
• Multiple joint capabilities, with unlimited board width
• Includes two detachable clamps allowing for horizontal or vertical positioning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.